Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
PQSF2PXA3MBL
Panduit Panel & Computer Interface Cables
100G QSFP28 DAC Assembly, 30AWG, 3M, Bla
MFG Item Number
PQSF2PXA3MBL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
100G QSFP28 DAC Assembly, 30AWG, 3M, Bla
Specifications
Specifications
Manufacturer Part Number
PQSF2PXA3MBL
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
This direct attach passive copper cable assembly features 100G factory-terminated QSFP28 passive modular connectors on each end. The high-speed, 2-pair assembly has twinaxial cable, is black in cable color, 30AWG and 3 meters in length.
Jacket Material
PVC
Approvals
CE, IEC
Net Weight
0.28 lbs
Gross Weight
0.28 lbs
PQSF2PXA3MBL
Panduit Panel & Computer Interface Cables