Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches, PG Series
PR-190-P2
Dwyer Instruments Pressure Switches, PG Series
MFG Item Number
PR-190-P2
This item cannot be canceled or returned
Description
Pressure Switches, PG Series
Specifications
Specifications
| Manufacturer Part Number |
PR-190-P2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PG |
| Family Series |
Dwyer Instruments Pressure Switches, PG Series |
| Description |
Diaph Press |
| Contact Type |
SPST |
| Electrical Connection |
Screw Terminals |
| Gauge Proof Pressure |
500 psig |
| Approvals |
FM, UL |
| Net Weight |
4.45 lbs |
| Gross Weight |
4.45 lbs |
PR-190-P2
Dwyer Instruments Pressure Switches, PG Series