PR-243-R2-VDC
MAMAC Systems HVAC Sensors, PR-243 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PR-243-R2-VDC

MAMAC Systems HVAC Sensors, PR-243 Series

PR-243-R2-VDC

MAMAC Systems HVAC Sensors, PR-243 Series
Pneumatic Pressure Sensor,
Item Number
PR-243-R2-VDC
MFG Item Number
PR-243-R2-VDC-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, PR-243 Series
Item #
PR-243-R2-VDC
Pneumatic Pressure Sensor,

PR-243 Series Information

  • 100% Solid‑State Fused Piezoresistive Silicon Sensing Element
  • Rugged Manifold Assembly
  • NIST Traceable Calibration
The PR‑243 incorporates sophisticated integrated circuits and a 100% solid state piezoresistive silicon sensor to not only provide a high‑level, fully conditioned and temperature compensated output, but also to offer up to three (3) field selectable pressure ranges in one unit. The field selectable feature eliminates costly inefficiencies by providing a single unit which can be configured to cover all the pressure ranges for a particular application.

Specifications

Specifications
Manufacturer Part Number PR-243-R2-VDC-MAMA
Manufacturer MAMAC Systems
Product Series PR-243
Family Series MAMAC Systems HVAC Sensors, PR-243 Series
Description Pneumatic Pressure Sensor, 0-30/0-15/0-7.5 psig Range, 0-5VDC/0-10VDC
Accuracy 1 %
Pressure Range 0-30 psig, 0-15 psig, 0-7.5 psig
Output 0-10 VDC, 0-5 VDC
Connection 1/4 in Brass Hose Barb
Display No
Maximum Pressure 30 psig
Voltage 12-35 VDC
Electrical Connection Terminal Block
Operating Temperature 0-180 °F
NEMA Rating NEMA 4
Protection Rating IP65
Net Weight 1 lb
Gross Weight 1 lb