Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MAMAC Systems HVAC Sensors, PR-274 Series
PR-275-R7-VDC
MAMAC Systems HVAC Sensors, PR-274 Series
Item Number
PR-275-R7-VDC
MFG Item Number
PR-275-R7-VDC-MAMA
This item cannot be canceled or returned
Description
HVAC Sensors, PR-274 Series
PR-274 Series Information
100% Solid‑State, Micro‑Machined, Glass‑on‑Silicon, Ultra‑Stable Capacitance Sensor Non‑Interacting Zero and Span Trimmers NIST Traceable Calibration The PR‑274 incorporates a new micro‑machined glass‑on‑silicon (Gl‑Si) capacitance sensor. This technology revolutionizes very low‑pressure measurement. Temperature related zero drift, calibration shift due to overpressure, non‑repeatability, non‑linearity, and extremely low‑pressure sensitivity have been some of the problems which have plagued the controls industry.
Specifications
Specifications
Manufacturer Part Number
PR-275-R7-VDC-MAMA
Manufacturer
MAMAC Systems
Product Series
PR-274
Family Series
MAMAC Systems HVAC Sensors, PR-274 Series
Description
Low Pressure Sensor, 0-1250//0-625/0-312.5/-625-625/-312. 5/312.5/-156.25-156.25 pa,
Pressure Range
0-1,250 Pa, 0-625 Pa, 0-312.5 Pa, -625-625 Pa, -312.5-312.5 Pa, -156.25-156.25 Pa
Output
0-10 VDC, 0-5 VDC
Connection
1/8 NPT
Display
No
Maximum Pressure
1,250 Pa
Voltage
12-35 VDC
Electrical Connection
Terminal Block
Operating Temperature
0-180 °F
NEMA Rating
NEMA 4
Protection Rating
IP65
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
PR-275-R7-VDC
MAMAC Systems HVAC Sensors, PR-274 Series