PR025
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PR025 ASI-Automation Systems Interconnect Terminal Blocks, 35X7.5mm Aluminum Slotted DIN Rail,

MFG Item Number
PR025

PR025 ASI-Automation Systems Interconnect Terminal Blocks, 35X7.5mm Aluminum Slotted DIN Rail,

MFG Item Number
PR025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
PR025
35X7.5mm Aluminum Slotted DIN Rail,

Series Information

Specifications

Specifications
Manufacturer Part Number PR025
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description 35X7.5mm Aluminum Slotted DIN Rail, 1 Meter
Length 2 m
Perforated Yes
Composition Aluminum
Width 35 mm
Height 7.5 mm
Approvals IEC
Net Weight 1.42 lbs
Gross Weight 1.42 lbs