Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PR10120 Hubbell Power Strips, POWSTRP, 19in. RKMNT,20A/120V,BCK,120V

MFG Item Number
PR10120

PR10120 Hubbell Power Strips, POWSTRP, 19in. RKMNT,20A/120V,BCK,120V

MFG Item Number
PR10120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
PR10120
POWSTRP, 19in. RKMNT,20A/120V,BCK,120V

Series Information

Specifications

Specifications
Manufacturer Part Number PR10120
Manufacturer Hubbell
Family Series Hubbell Power Strips
Description POWSTRP, 19in. RKMNT,20A/120V,BCK,120V
Nominal Input Voltage 120 VAC
Type Power Strip
Frequency 60 Hz
Output Watts 2,500 W
Circuit Breaker 20 A
Number of Outlets 10
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Application Indoor
Material Metal
Isolated Ground No
Net Weight 6.2 lbs
Gross Weight 6.2 lbs