PR18-5DN2
Autonics Inductive Proximity, PR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PR18-5DN2 Autonics Inductive Proximity, PR Series, Sensor, Inductive Prox, 5mm Sensing,
MFG Item Number
PR18-5DN2

PR18-5DN2 Autonics Inductive Proximity, PR Series, Sensor, Inductive Prox, 5mm Sensing,

MFG Item Number
PR18-5DN2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PR Series
Item #
PR18-5DN2
Sensor, Inductive Prox, 5mm Sensing,

PR Series Information

  • General Purpose Inductive Proximity Sensor
  • Body Composition: Metallic
  • CE Approval
  • Connection Type: Cable Connection
  • Noise Resistant
Inductive proximity sensors which allow for metal detection without direct contact. Cable connections, connected to a two‑meter cable allow for ease of use. Noise resistance allows for a quieter work area. Can be used in a variety of industrial and commercial applications.

Videos

Specifications

Specifications
Manufacturer Part Number PR18-5DN2
Manufacturer Autonics
Product Series PR
Family Series Autonics Inductive Proximity, PR Series
Description Sensor, Inductive Prox, 5mm Sensing, M18 Round, Shielded, NPN NC, 3 Wire, 10-30 VDC
Diameter 18 mm
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.2425 lbs
Gross Weight 0.2688 lbs