PR205EB
Hubbell Remote Access Interfaces

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PR205EB Hubbell Remote Access Interfaces, IE, NEMA 12/4,CAT5E,20A GFCI,3A

MFG Item Number
PR205EB

PR205EB Hubbell Remote Access Interfaces, IE, NEMA 12/4,CAT5E,20A GFCI,3A

MFG Item Number
PR205EB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, Series
Item #
PR205EB
IE, NEMA 12/4,CAT5E,20A GFCI,3A

Series Information

Specifications

Specifications
Manufacturer Part Number PR205EB
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Description IE, NEMA 12/4,CAT5E,20A GFCI,3A CIRC BRK
Number of Outlets (2) 120 V Receptacles
Number of Connections RJ45
GFCI Yes
Circuit Breaker 3 A
NEMA Rating NEMA 12, NEMA 4
Material Aluminum
Net Weight 0.519 lbs
Gross Weight 0.519 lbs