Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PR205EUSBA2 Hubbell Plugs & Receptacles, PANEL-SAFE 20A GFCI, CAT 5E, 2 USB
MFG Item Number
PR205EUSBA2
PR205EUSBA2 Hubbell Plugs & Receptacles, PANEL-SAFE 20A GFCI, CAT 5E, 2 USB
MFG Item Number
PR205EUSBA2
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PANEL-SAFE 20A GFCI, CAT 5E, 2 USB
Specifications
Specifications
| Manufacturer Part Number |
PR205EUSBA2 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
PANEL-SAFE 20A GFCI, CAT 5E, 2 USB |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-15R |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
1.235 lbs |
| Gross Weight |
1.25 lbs |
PR205EUSBA2
Hubbell Plugs & Receptacles