Series Information
| Manufacturer Part Number | PR2VBPK |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The PatchRunner 2 Pass-Through Blanking Plugs fill the pass-through holes in the manager backbone to completely seal the manager from front to back, which helps to block airflow through the manager. The blanking plugs are compatible with PatchRunner 2 |
| Accessory Type | Blanking Plug |
| Nominal Width | 3 " |
| Nominal Depth | 0.25 " |
| Net Weight | 1.65 lbs |
| Gross Weight | 1.65 lbs |