Series Information
| Manufacturer Part Number | PR2VD1296 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The PatchRunner 2 Vertical Cable Manager combines high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs. The dual-sided manager has a metal backbone with molded plastic fingers, and |
| Accessory Type | Dual Sided Manager |
| Nominal Width | 12 " |
| Nominal Depth | 21 " |
| Net Weight | 57.31 lbs |
| Gross Weight | 57.31 lbs |