Series Information
| Manufacturer Part Number | PR2VGK |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The PatchRunner 2 Vertical Cable Manager Pass-Through Hole Grommet protects cable as it passes from front to back through the manager backbone. The rubber grommet easily installs in the pass-through hole to provide proper bend radius and ensure cable |
| Accessory Type | Bend Radius Control Clip |
| Nominal Width | 4 " |
| Nominal Depth | 0.3 " |
| Net Weight | 2.7 lbs |
| Gross Weight | 2.7 lbs |