Series Information
| Manufacturer Part Number | PR2VSD08 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The PatchRunner 2 Vertical Cable Manager pairs ultra-high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs. The dual-sided manager has a metal backbone with molded plastic fingers, |
| Accessory Type | Dual Sided Manager |
| Nominal Width | 8 " |
| Nominal Depth | 20 " |
| Net Weight | 56.59 lbs |
| Gross Weight | 56.59 lbs |