PR30-15DP
Autonics Inductive Proximity, PR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PR30-15DP Autonics Inductive Proximity, PR Series, Sensor, Inductive Prox, 15mm
MFG Item Number
PR30-15DP

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PR30-15DP Autonics Inductive Proximity, PR Series, Sensor, Inductive Prox, 15mm

MFG Item Number
PR30-15DP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PR Series
Item #
PR30-15DP
Sensor, Inductive Prox, 15mm

PR Series Information

  • General Purpose Inductive Proximity Sensor
  • Body Composition: Metallic
  • CE Approval
  • Connection Type: Cable Connection
  • Noise Resistant
Inductive proximity sensors which allow for metal detection without direct contact. Cable connections, connected to a two‑meter cable allow for ease of use. Noise resistance allows for a quieter work area. Can be used in a variety of industrial and commercial applications.

Videos

Specifications

Specifications
Manufacturer Part Number PR30-15DP
Manufacturer Autonics
Product Series PR
Family Series Autonics Inductive Proximity, PR Series
Description Sensor, Inductive Prox, 15mm Sensing, M30 Round, Non-Shielded, PNP NO, 3 Wire, 10-30 VDC
Diameter 30 mm
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.375 lbs
Gross Weight 0.455 lbs