Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PR4X205E |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Remote Access Interfaces |
| Description | IE, NEMA 4X,CAT5E ETHERNET,20A GFCI |
| Number of Outlets | (2) 120 V Receptacles |
| Number of Connections | RJ45 |
| GFCI | Yes |
| NEMA Rating | NEMA 12, NEMA 4, NEMA 4X |
| Material | Aluminum |
| Net Weight | 1.165 lbs |
| Gross Weight | 1.1 lbs |