PR5239AL
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PR5239AL

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series

PR5239AL

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
3 Straight Lt Connector Al
MFG Item Number
PR5239AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fittings, REDH2OT Liquid Tight Series
Item #
PR5239AL
3 Straight Lt Connector Al

REDH2OT Liquid Tight Series Information


Specifications

Specifications
Manufacturer Part Number PR5239AL
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT Liquid Tight
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
Description 3 Straight Lt Connector Al
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Aluminum
Composition Metallic
Protection Rating Liquid Tight
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs