REDH2OT Liquid Tight Series Information
| Manufacturer Part Number | PR5332 |
|---|---|
| Manufacturer | Plasti-Bond, a RobRoy Company |
| Product Series | REDH2OT Liquid Tight |
| Family Series | Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series |
| Description | 1/2 Straight Lt Connector |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | Yes |
| Jacket Material | PVC |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Liquid Tight |
| Approvals | cULus |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.205 lbs |