Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PR5335 Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series, 1-1/4 Straight Lt Connector
PR5335 Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series, 1-1/4 Straight Lt Connector
This item cannot be canceled or returned
Description
Fittings, REDH2OT Liquid Tight Series
1-1/4 Straight Lt Connector
REDH2OT Liquid Tight Series Information
Specifications
Specifications
| Manufacturer Part Number |
PR5335 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Product Series |
REDH2OT Liquid Tight |
| Family Series |
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series |
| Description |
1-1/4 Straight Lt Connector |
| Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
1-1/4 " |
| Hub Size |
1-1/4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
Yes |
| Jacket Material |
PVC |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Liquid Tight |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PR5335
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series