PR60
Eaton's Tripp Lite series Power Supplies, Trim Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PR60 Eaton's Tripp Lite series Power Supplies, Trim Line Series, DC Power Supply 120VAC Input to

MFG Item Number
PR60

PR60 Eaton's Tripp Lite series Power Supplies, Trim Line Series, DC Power Supply 120VAC Input to

MFG Item Number
PR60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Trim Line Series
Item #
PR60
DC Power Supply 120VAC Input to

Trim Line Series Information

  • Automatic Time‑Controlled Overcurrent Protection in Case of Overload
  • High Quality Filtering Created Very Low Ripple/Low Noise Operation
  • Illuminated On/Off Switch
Precision regulated DC power supplies are ideal for commercial/land‑mobile, ham and CB radios, test bench supplies, base stations, tape players and amplifiers. Designed for years of reliable service and superior performance, they efficiently convert 120 volts AC into 13.8 volts DC (+/‑0.5V). The Trim Line Series of DC power supplies offers a low‑profile design with a footprint that matches the most popular radios on the market, such as Motorola, Radius, GE Monogram Series and EF Johnson models.

Specifications

Specifications
Manufacturer Part Number PR60
Manufacturer Eaton's Tripp Lite series
Product Series Trim Line
Family Series Eaton's Tripp Lite series Power Supplies, Trim Line Series
Description DC Power Supply 120VAC Input to 13.8VDC Output for 250/300 Watt Transmitters 60-amps
Nominal Input Voltage 120 VAC
AC Voltage 120 VAC
Phase 1
Nominal Output Voltage 12 VDC
Output VDC 13.8 VDC
Output Current 60 A
Mounting Surface
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature 32-104 °F
Net Weight 33 lbs
Gross Weight 35.1 lbs