PRA18-5DN
Autonics Inductive Proximity, PRA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRA18-5DN

Autonics Inductive Proximity, PRA Series

PRA18-5DN

Autonics Inductive Proximity, PRA Series
Sensor, Inductive Prox, 5mm Sensing,
MFG Item Number
PRA18-5DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRA Series
Item #
PRA18-5DN
Sensor, Inductive Prox, 5mm Sensing,

PRA Series Information

  • Cylindrical Proximity Sensor
  • Cable Type
  • Spatter‑Resistant
  • Built‑In Surge, Reverse Polarity Protection
  • PTFE Coating Prevents Malfunction
Cable type cylindrical proximity sensors suitable in areas where welding occurs. Protective coating resists spatter. Contains dedicated IC for noise immunity. Can replace spatter‑resistant limit switches.

Specifications

Specifications
Manufacturer Part Number PRA18-5DN
Manufacturer Autonics
Product Series PRA
Family Series Autonics Inductive Proximity, PRA Series
Description Sensor, Inductive Prox, 5mm Sensing, M18 Round, Shielded, Weld Field Immune, NPN NO, 3 Wire, 10-30 VDC
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.2425 lbs
Gross Weight 0.2688 lbs