Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRACM Series
PRACM12-2DP
Autonics Inductive Proximity, PRACM Series
Sensor, Inductive Prox, 2mm Sensing,
MFG Item Number
PRACM12-2DP
This item cannot be canceled or returned
Description
Inductive Proximity, PRACM Series
Sensor, Inductive Prox, 2mm Sensing,
Inductive Proximity Sensor General Purpose Dedicated IC for Improved Noise Immunity Spatter‑Resistant IP67 Protection Structure Cylindrical, cable type inductive proximity sensors are ideal for situations where welding or sparks may be a concern. PEFE coating protects the sensor from malfunctioning due to welding spatters. Ideal for industrial and commercial applications.
Specifications
Specifications
Manufacturer Part Number
PRACM12-2DP
Manufacturer
Autonics
Product Series
PRACM
Family Series
Autonics Inductive Proximity, PRACM Series
Description
Sensor, Inductive Prox, 2mm Sensing, M12 Round, Shielded, Weld Field Immune, PNP NO, 3 Wire Connector,
Diameter
12 mm
Shielding
Shielded
Power Type
DC
Range
2 mm
Connection Type
M12 Connector
Output Type
NO PNP
Number of Wires
3
Composition
Non-Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Approvals
CE
Net Weight
0.0575 lbs
Gross Weight
0.0838 lbs
PRACM12-2DP
Autonics Inductive Proximity, PRACM Series