PRAT12-2DC
Autonics Inductive Proximity, PRAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRAT12-2DC

Autonics Inductive Proximity, PRAT Series

PRAT12-2DC

Autonics Inductive Proximity, PRAT Series
Sensor, Inductive Prox, 2mm Sensing,
MFG Item Number
PRAT12-2DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRAT Series
Item #
PRAT12-2DC
Sensor, Inductive Prox, 2mm Sensing,

PRAT Series Information

  • Inductive Proximity Sensor
  • General Purpose
  • Dedicated IC for Improved Noise Immunity
  • Spatter‑Resistant
  • IP67 Protection Structure
Cylindrical, cable type inductive proximity sensors are ideal for situations where welding or sparks may be a concern. PTFE coating protects the sensor from malfunctioning due to welding spatters. Ideal for industrial and commercial applications.

Specifications

Specifications
Manufacturer Part Number PRAT12-2DC
Manufacturer Autonics
Product Series PRAT
Family Series Autonics Inductive Proximity, PRAT Series
Description Sensor, Inductive Prox, 2mm Sensing, M12 Round, Shielded, Weld Field Immune, NC, 2 Wire, 15-30 VDC
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC
Number of Wires 2
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection No
Max Load Current 0.1 A
Approvals CE
Net Weight 0.1588 lbs
Gross Weight 0.185 lbs