Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRAT Series
PRAT30-10DO
Autonics Inductive Proximity, PRAT Series
Sensor, Inductive Prox, 10mm
MFG Item Number
PRAT30-10DO
This item cannot be canceled or returned
Description
Inductive Proximity, PRAT Series
Sensor, Inductive Prox, 10mm
Inductive Proximity Sensor General Purpose Dedicated IC for Improved Noise Immunity Spatter‑Resistant IP67 Protection Structure Cylindrical, cable type inductive proximity sensors are ideal for situations where welding or sparks may be a concern. PTFE coating protects the sensor from malfunctioning due to welding spatters. Ideal for industrial and commercial applications.
Specifications
Specifications
Manufacturer Part Number
PRAT30-10DO
Manufacturer
Autonics
Product Series
PRAT
Family Series
Autonics Inductive Proximity, PRAT Series
Description
Sensor, Inductive Prox, 10mm Sensing, M30 Round, Shielded, Weld Field Immune, NO, 2 Wire, 15-30 VDC
Diameter
30 mm
Shielding
Shielded
Power Type
DC
Range
10 mm
Connection Type
Cable Connection
Cable Length
2 m
Output Type
NO
Number of Wires
2
Composition
Non-Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
No
Max Load Current
0.1 A
Approvals
CE
Net Weight
0.375 lbs
Gross Weight
0.4563 lbs
PRAT30-10DO
Autonics Inductive Proximity, PRAT Series