Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRAWT Series
PRAWT18-5XO-I
Autonics Inductive Proximity, PRAWT Series
Sensor, Inductive Prox, 5mm Sensing,
MFG Item Number
PRAWT18-5XO-I
This item cannot be canceled or returned
Description
Inductive Proximity, PRAWT Series
Sensor, Inductive Prox, 5mm Sensing,
Inductive Proximity Sensor General Purpose Dedicated IC for Improved Noise Immunity Spatter‑Resistant IP67 Protection Structure Cylindrical, cable connector type inductive proximity sensors are ideal for situations where welding or sparks may be a concern. PTFE coating protects the sensor from malfunctioning due to welding spatters. Ideal for industrial and commercial applications.
Specifications
Specifications
Manufacturer Part Number
PRAWT18-5XO-I
Manufacturer
Autonics
Product Series
PRAWT
Family Series
Autonics Inductive Proximity, PRAWT Series
Description
Sensor, Inductive Prox, 5mm Sensing, M18 Round, Shielded, Weld Field Immune, NO, None Polarity, 2 Wire
Diameter
18 mm
Shielding
Shielded
Power Type
DC
Range
5 mm
Connection Type
M12 Connector
Output Type
NO
Number of Wires
2
Composition
Non-Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
No
Max Load Current
0.1 A
Approvals
CE
Net Weight
0.1281 lbs
Gross Weight
0.1544 lbs
PRAWT18-5XO-I
Autonics Inductive Proximity, PRAWT Series