PRBG88SA
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRBG88SA

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series

PRBG88SA

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
2-1/2 - 3 Al Bg Cover Mogul
MFG Item Number
PRBG88SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Mogul Series
Item #
PRBG88SA
2-1/2 - 3 Al Bg Cover Mogul

Mogul Series Information


Specifications

Specifications
Manufacturer Part Number PRBG88SA
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Mogul
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Description 2-1/2 - 3 Al Bg Cover Mogul
Style Mogul
Gasket Included No
Connection Type Screw
Hub Size 2-1/2 ", 3 "
Composition Aluminum
Approvals cULus
Comments Cast Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs