PRBUB10SA
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRBUB10SA

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series

PRBUB10SA

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
4 Al Bub Fitting Mogul
MFG Item Number
PRBUB10SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Mogul Series
Item #
PRBUB10SA
4 Al Bub Fitting Mogul

Mogul Series Information

  • 40 mil Gray PVC Exterior Coating
  • 2 mil Red Urethane Interior Coating
  • 8 Trade Sizes from 1" through 4"
  • Sealing Sleeves on All Conduit Openings
  • Molded‑In Seal between Bodies and Covers
  • Large Cover Openings Provide Ample Room
Plasti‑Bond REDH2OT mogul style conduit bodies are offered in numerous configurations to provide a complete coated conduit system. Mogul BG Covers are sold separately. Mogul style fitting bodies have long openings and may be used to make bends in conduit runs, for pull outlets for stiff conductors, to provide additional room for taps or splices, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Specifications

Specifications
Manufacturer Part Number PRBUB10SA
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Mogul
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Description 4 Al Bub Fitting Mogul
Style Mogul
Shape BUB
Number of Hubs 2
Cover Included No
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Aluminum
Approvals cULus
Comments PVC Exterior Coating
Net Weight 0 lbs
Gross Weight 0 lbs