PRC67
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRC67

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series

PRC67

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
2 Form 7 C Fitting
MFG Item Number
PRC67
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, General Service Series
Item #
PRC67
2 Form 7 C Fitting

General Service Series Information


Specifications

Specifications
Manufacturer Part Number PRC67
Manufacturer Plasti-Bond, a RobRoy Company
Product Series General Service
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
Description 2 Form 7 C Fitting
Style Form 7
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Malleable Iron
Approvals cULus
Comments PVC Exterior Coating
Net Weight 5.5 lbs
Gross Weight 5.5 lbs