Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
PRC989
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
3-1/2 Al Mark 9 C Fitting
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, General Service Series
3-1/2 Al Mark 9 C Fitting
General Service Series Information
Specifications
Specifications
| Manufacturer Part Number |
PRC989 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Product Series |
General Service |
| Family Series |
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series |
| Description |
3-1/2 Al Mark 9 C Fitting |
| Style |
Mark 9 |
| Shape |
C |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
No |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3-1/2 " |
| Composition |
Malleable Iron |
| Approvals |
cULus |
| Comments |
PVC Exterior Coating |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PRC989
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series