PRCM12-4AC
Autonics Inductive Proximity, PRCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRCM12-4AC

Autonics Inductive Proximity, PRCM Series

PRCM12-4AC

Autonics Inductive Proximity, PRCM Series
Sensor, Inductive Prox, 4mm Sensing,
MFG Item Number
PRCM12-4AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRCM Series
Item #
PRCM12-4AC
Sensor, Inductive Prox, 4mm Sensing,

PRCM Series Information

  • Inductive Proximity Sensor
  • Cylindrical Connector Type
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connection type inductive proximity sensors allow for shorter maintenance time and more efficient functionality. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRCM12-4AC
Manufacturer Autonics
Product Series PRCM
Family Series Autonics Inductive Proximity, PRCM Series
Description Sensor, Inductive Prox, 4mm Sensing, M12 Round, Non-Shielded, NC, Connector, 90-250 VAC
Diameter 12 mm
Shielding Unshielded
Power Type AC
Range 4 mm
Connection Type M12 Connector
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.15 A
Approvals CE
Net Weight 0.0663 lbs
Gross Weight 0.0925 lbs