PRCM18-5DN
Autonics Inductive Proximity, PRCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRCM18-5DN

Autonics Inductive Proximity, PRCM Series

PRCM18-5DN

Autonics Inductive Proximity, PRCM Series
Sensor, Inductive Prox, 5mm Sensing,
MFG Item Number
PRCM18-5DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRCM Series
Item #
PRCM18-5DN
Sensor, Inductive Prox, 5mm Sensing,

PRCM Series Information

  • Inductive Proximity Sensor
  • Cylindrical Connector Type
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connection type inductive proximity sensors allow for shorter maintenance time and more efficient functionality. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRCM18-5DN
Manufacturer Autonics
Product Series PRCM
Family Series Autonics Inductive Proximity, PRCM Series
Description Sensor, Inductive Prox, 5mm Sensing, M18 Round, Shielded, NPN NO, 3 Wire connector, 10-30 VDC
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type M12 Connector
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.07 lbs
Gross Weight 0.145 lbs