Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRCM Series
PRCM30-15AO
Autonics Inductive Proximity, PRCM Series
Sensor, Inductive Prox, 15mm
MFG Item Number
PRCM30-15AO
This item cannot be canceled or returned
Description
Inductive Proximity, PRCM Series
Sensor, Inductive Prox, 15mm
Inductive Proximity Sensor Cylindrical Connector Type IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical cable connection type inductive proximity sensors allow for shorter maintenance time and more efficient functionality. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
PRCM30-15AO
Manufacturer
Autonics
Product Series
PRCM
Family Series
Autonics Inductive Proximity, PRCM Series
Description
Sensor, Inductive Prox, 15mm Sensing, M30 Round, Non-Shielded, NO, Connector, 90-250 VAC
Diameter
30 mm
Shielding
Unshielded
Power Type
AC
Range
15 mm
Connection Type
M12 Connector
Output Type
NO
Number of Wires
2
Composition
Metallic
Voltage
85-264 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
No
Reverse Polarity Protection
No
Max Load Current
0.2 A
Approvals
CE
Net Weight
0.3131 lbs
Gross Weight
0.3394 lbs
PRCM30-15AO
Autonics Inductive Proximity, PRCM Series