PRCML30-15AC
Autonics Inductive Proximity, PRCML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRCML30-15AC

Autonics Inductive Proximity, PRCML Series

PRCML30-15AC

Autonics Inductive Proximity, PRCML Series
Sensor, Inductive Prox, 30mm Long,
MFG Item Number
PRCML30-15AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRCML Series
Item #
PRCML30-15AC
Sensor, Inductive Prox, 30mm Long,

PRCML Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical connector type inductive proximity sensors allow for efficient sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRCML30-15AC
Manufacturer Autonics
Product Series PRCML
Family Series Autonics Inductive Proximity, PRCML Series
Description Sensor, Inductive Prox, 30mm Long, Non-shielded, AC, NC, Connector, 100-240VAC
Diameter 30 mm
Shielding Unshielded
Power Type AC
Range 15 mm
Connection Type M12 Connector
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.2 A
Approvals CE
Net Weight 0.4013 lbs
Gross Weight 0.4275 lbs