PRCMT12-4DO
Autonics Inductive Proximity, PRCMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRCMT12-4DO

Autonics Inductive Proximity, PRCMT Series

PRCMT12-4DO

Autonics Inductive Proximity, PRCMT Series
Sensor, Inductive Prox, 12mm Round,
MFG Item Number
PRCMT12-4DO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRCMT Series
Item #
PRCMT12-4DO
Sensor, Inductive Prox, 12mm Round,

PRCMT Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical connector type inductive proximity sensors allow for efficient sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRCMT12-4DO
Manufacturer Autonics
Product Series PRCMT
Family Series Autonics Inductive Proximity, PRCMT Series
Description Sensor, Inductive Prox, 12mm Round, Non-Shielded, DC 2 Wire, NO, Connector, 15-30 VDC
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.055 lbs
Gross Weight 0.085 lbs