Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
REDH2OT Series Information
| Manufacturer Part Number | PRCPLG-AL-1/2 |
|---|---|
| Manufacturer | Plasti-Bond, a RobRoy Company |
| Product Series | REDH2OT |
| Family Series | Plasti-Bond, a RobRoy Company Couplers, REDH2OT Series |
| Description | 1/2 Al Coupling |
| Conduit Type | RMC (Rigid Metallic Conduit) |
| Connection Type | Threaded |
| Trade Size | 1/2 " |
| Composition | Aluminum |
| Insulated Throat | Yes |
| Approvals | cULus |
| Comments | PVC Exterior Coating, Urethane Interior Coating |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |