Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Plasti-Bond, a RobRoy Company Couplers, REDH2OT Series
PRCPLG-AL-1
Plasti-Bond, a RobRoy Company Couplers, REDH2OT Series
MFG Item Number
PRCPLG-AL-1
This item cannot be canceled or returned
Description
REDH2OT Series Information
Specifications
Specifications
| Manufacturer Part Number |
PRCPLG-AL-1 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Product Series |
REDH2OT |
| Family Series |
Plasti-Bond, a RobRoy Company Couplers, REDH2OT Series |
| Description |
1 Al Coupling |
| Conduit Type |
RMC (Rigid Metallic Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1 " |
| Composition |
Aluminum |
| Insulated Throat |
Yes |
| Approvals |
cULus |
| Comments |
PVC Exterior Coating, Urethane Interior Coating |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PRCPLG-AL-1
Plasti-Bond, a RobRoy Company Couplers, REDH2OT Series