PRCSSS54/25M
Adaptaflex, a Division of T&B Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRCSSS54/25M

Adaptaflex, a Division of T&B Conduit

PRCSSS54/25M

Adaptaflex, a Division of T&B Conduit
AF PRCSTC28/25M
MFG Item Number
PRCSSS54/25M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
PRCSSS54/25M
AF PRCSTC28/25M

Series Information

Specifications

Specifications
Manufacturer Part Number PRCSSS54/25M
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Conduit
Description AF PRCSTC28/25M
Trade Size 54 mm
Diameter 1.67 "
Feet/Pkg. 82 '
Inside Bend Radius 3.54 "
Material Nylon
Jacket Material Steel
Color Black
Operating Temperature -40-248 °F
Comments IP67
Conduit Type Non-Metallic Flexible
Approvals LLOYD, LUL
Net Weight 52.64 lbs
Gross Weight 52.64 lbs