PRD18-14DN
Autonics Inductive Proximity, PRD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRD18-14DN

Autonics Inductive Proximity, PRD Series

PRD18-14DN

Autonics Inductive Proximity, PRD Series
Sensor, Inductive Prox, 18mm Round,
MFG Item Number
PRD18-14DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRD Series
Item #
PRD18-14DN
Sensor, Inductive Prox, 18mm Round,

PRD Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRD18-14DN
Manufacturer Autonics
Product Series PRD
Family Series Autonics Inductive Proximity, PRD Series
Description Sensor, Inductive Prox, 18mm Round, Non Shielded, 14mm Sensing, NPN, NO, 3 Wire, 10-30 VDC
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 14 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.195 lbs
Gross Weight 0.265 lbs