PRD30-15DP
Autonics Inductive Proximity, PRD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRD30-15DP

Autonics Inductive Proximity, PRD Series

PRD30-15DP

Autonics Inductive Proximity, PRD Series
Sensor, Inductive Prox, 30mm Round,
MFG Item Number
PRD30-15DP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRD Series
Item #
PRD30-15DP
Sensor, Inductive Prox, 30mm Round,

PRD Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRD30-15DP
Manufacturer Autonics
Product Series PRD
Family Series Autonics Inductive Proximity, PRD Series
Description Sensor, Inductive Prox, 30mm Round, Shielded, 15mm Sensing, PNP, NO, 3 Wire, 10-30 VDC
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.3856 lbs
Gross Weight 0.3856 lbs