PRDAT18-7DO
Autonics Inductive Proximity, PRDAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRDAT18-7DO

Autonics Inductive Proximity, PRDAT Series

PRDAT18-7DO

Autonics Inductive Proximity, PRDAT Series
Sensor, Inductive Prox, 18mm Round,
MFG Item Number
PRDAT18-7DO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRDAT Series
Item #
PRDAT18-7DO
Sensor, Inductive Prox, 18mm Round,

PRDAT Series Information

  • Inductive Proximity Sensor
  • Spatter‑Resistant
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Spatter‑Resistant Limit Switches
Cylindrical cable type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications where welding spatter would be a concern.

Specifications

Specifications
Manufacturer Part Number PRDAT18-7DO
Manufacturer Autonics
Product Series PRDAT
Family Series Autonics Inductive Proximity, PRDAT Series
Description Sensor, Inductive Prox, 18mm Round, Shielded,7mm Sensing, Weld Field Immune, NO, 2 Wire, 15-30 VDC
Diameter 18 mm
Power Type DC
Range 7 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.1 A
Approvals CE
Net Weight 0.2688 lbs
Gross Weight 0.2956 lbs