Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRDCM Series
PRDCM18-7DP2
Autonics Inductive Proximity, PRDCM Series
Sensor, Inductive Prox, 18mm Round,
MFG Item Number
PRDCM18-7DP2
This item cannot be canceled or returned
Description
Inductive Proximity, PRDCM Series
Sensor, Inductive Prox, 18mm Round,
Inductive Proximity Sensor For General Purposes IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical connector type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
PRDCM18-7DP2
Manufacturer
Autonics
Product Series
PRDCM
Family Series
Autonics Inductive Proximity, PRDCM Series
Description
Sensor, Inductive Prox, 18mm Round, Connector type, Shielded, 7mm Sensing, PNP, NC, 3 Wire, 10-30 VDC
Diameter
18 mm
Power Type
DC
Range
7 mm
Connection Type
M12 Connector
Output Type
NC PNP
Number of Wires
3
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Approvals
CE
Net Weight
0.1081 lbs
Gross Weight
0.1081 lbs
PRDCM18-7DP2
Autonics Inductive Proximity, PRDCM Series