Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRDCML Series
PRDCML12-8DP
Autonics Inductive Proximity, PRDCML Series
Sensor, Inductive Prox, 12mm Round
MFG Item Number
PRDCML12-8DP
This item cannot be canceled or returned
Description
Inductive Proximity, PRDCML Series
Sensor, Inductive Prox, 12mm Round
PRDCML Series Information
Inductive Proximity Sensor For General Purposes IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical connector type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
PRDCML12-8DP
Manufacturer
Autonics
Product Series
PRDCML
Family Series
Autonics Inductive Proximity, PRDCML Series
Description
Sensor, Inductive Prox, 12mm Round Long, Connector type, Non shielded, 8mm Sensing, PNP, NO, 3 Wire, 10-30
Diameter
12 mm
Power Type
DC
Range
8 mm
Connection Type
M12 Connector
Output Type
NO PNP
Number of Wires
3
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Approvals
CE
Net Weight
0.0794 lbs
Gross Weight
0.0794 lbs
PRDCML12-8DP
Autonics Inductive Proximity, PRDCML Series