Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRDCMLT Series
PRDCMLT18-7DO
Autonics Inductive Proximity, PRDCMLT Series
Sensor, Inductive Prox, 18mm Round,
MFG Item Number
PRDCMLT18-7DO
This item cannot be canceled or returned
Description
Inductive Proximity, PRDCMLT Series
Sensor, Inductive Prox, 18mm Round,
PRDCMLT Series Information
Inductive Proximity Sensor For General Purposes IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical connector type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications. Have a blue color on end.
Specifications
Specifications
Manufacturer Part Number
PRDCMLT18-7DO
Manufacturer
Autonics
Product Series
PRDCMLT
Family Series
Autonics Inductive Proximity, PRDCMLT Series
Description
Sensor, Inductive Prox, 18mm Round, Long Sensing Distance, Connector type, Long Body, Shielded, 7mm
Diameter
18 mm
Shielding
Shielded
Power Type
DC
Range
7 mm
Connection Type
M12 Connector
Output Type
NO
Number of Wires
2
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Approvals
CE
Net Weight
0.1325 lbs
Gross Weight
0.1719 lbs
PRDCMLT18-7DO
Autonics Inductive Proximity, PRDCMLT Series