Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRDCMT Series
PRDCMT12-8DO
Autonics Inductive Proximity, PRDCMT Series
Sensor, Inductive Prox, 12mm Round,
MFG Item Number
PRDCMT12-8DO
This item cannot be canceled or returned
Description
Inductive Proximity, PRDCMT Series
Sensor, Inductive Prox, 12mm Round,
PRDCMT Series Information
Inductive Proximity Sensor For General Purposes IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical connector type inductive proximity sensors allow for significantly longer sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
PRDCMT12-8DO
Manufacturer
Autonics
Product Series
PRDCMT
Family Series
Autonics Inductive Proximity, PRDCMT Series
Description
Sensor, Inductive Prox, 12mm Round, Connector type, Non Shielded, 8mm Sensing, NO, 2 Wire, 15-30 VDC
Diameter
12 mm
Power Type
DC
Range
8 mm
Connection Type
M12 Connector
Output Type
NO
Number of Wires
2
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
No
Short Circuit Protection
No
Reverse Polarity Protection
No
Max Load Current
0.1 A
Approvals
CE
Net Weight
0.0575 lbs
Gross Weight
0.0838 lbs
PRDCMT12-8DO
Autonics Inductive Proximity, PRDCMT Series