Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRDW Series
PRDW18-14DP
Autonics Inductive Proximity, PRDW Series
Sensor, Inductive Prox, 18mm Round,
MFG Item Number
PRDW18-14DP
This item cannot be canceled or returned
Description
Inductive Proximity, PRDW Series
Sensor, Inductive Prox, 18mm Round,
Inductive Proximity Sensor For General Purposes IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical cable connection type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
PRDW18-14DP
Manufacturer
Autonics
Product Series
PRDW
Family Series
Autonics Inductive Proximity, PRDW Series
Description
Sensor, Inductive Prox, 18mm Round, Non Shielded, 14mm Sensing, PNP, NO, 3 Wire, Cable&Connector, 10-30 VDC
Diameter
18 mm
Shielding
Unshielded
Power Type
DC
Range
14 mm
Connection Type
M12 Connector
Output Type
NO PNP
Number of Wires
3
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Approvals
CE
Net Weight
0.09 lbs
Gross Weight
0.165 lbs
PRDW18-14DP
Autonics Inductive Proximity, PRDW Series