PRDWT30-15DC
Autonics Inductive Proximity, PRDWT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRDWT30-15DC

Autonics Inductive Proximity, PRDWT Series

PRDWT30-15DC

Autonics Inductive Proximity, PRDWT Series
Sensor, Inductive Prox, 30mm Round,
MFG Item Number
PRDWT30-15DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRDWT Series
Item #
PRDWT30-15DC
Sensor, Inductive Prox, 30mm Round,

PRDWT Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications. Have a blue color on end.

Specifications

Specifications
Manufacturer Part Number PRDWT30-15DC
Manufacturer Autonics
Product Series PRDWT
Family Series Autonics Inductive Proximity, PRDWT Series
Description Sensor, Inductive Prox, 30mm Round, Shielded, 15mm Sensing, NC, 2 Wire, Cable&Connector, 15-30 VDC
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type Cable with M12 Connector
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs