PRE-F-2-120-FGR
Tomar Electronics Visual Signaling Devices, PRE-F-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRE-F-2-120-FGR Tomar Electronics Visual Signaling Devices, PRE-F-2 Series, 120 VAC LED Microstack Light

MFG Item Number
PRE-F-2-120-FGR

PRE-F-2-120-FGR Tomar Electronics Visual Signaling Devices, PRE-F-2 Series, 120 VAC LED Microstack Light

MFG Item Number
PRE-F-2-120-FGR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, PRE-F-2 Series
Item #
PRE-F-2-120-FGR
120 VAC LED Microstack Light

PRE-F-2 Series Information

The Tomar model PRE‑F Microstack is a flashing or steady burning modular light tower. It is ideally suited for machine‑status or process control signaling applications. Consisting of a long life, high‑output, and vibration resistant LED lamp cluster, the PRE‑F is designed to increase productivity and greatly reduce maintenance costs. The unique prism‑cut lens design assures superior light diffusion and greater lens fill. The model PRE‑F is available from one to five‑high configuration and in 24 VDC/AC, 120 VAC, and 240 VAC versions.

With the built‑in Flasher, each light module can be individually controlled for Flashing or Steady‑on mode. An optional 80 dB Sounder is available which can be Factory installed or easily added later. Pre‑wired and pre‑assembled, each unit is ready for installation right out of the box. If required, the lenses can be separated without tools by simply twisting and pulling them apart.

  • High power LED cluster
  • Built‑in Flasher
  • 80 FPM
  • CE Compliant
  • 24 VDC/AC, 120 VAC, and 240 VAC
  • 100,000 hour lamp life
  • 56 mm (2.2 inches) diameter
  • IP 56
  • Factory assembled
  • 80 db Optional Sounder

Specifications

Specifications
Manufacturer Part Number PRE-F-2-120-FGR
Manufacturer Tomar Electronics
Product Series PRE-F-2
Family Series Tomar Electronics Visual Signaling Devices, PRE-F-2 Series
Description 120 VAC LED Microstack Light 2-High; Flashing Lens - Green, Red
Number of Tiers 2
Voltage 120 VAC
Nominal Voltage 120 VAC
Function Flashing
Lamp Type LED
Audible Alarm None
Stack Configuration Green, Red
Mounting Base Mount
Approvals CE
Protection Rating IP56
Net Weight 1.1 lbs
Gross Weight 1.1 lbs