PRE412PR1
Appleton Plugs & Receptacles, PRE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRE412PR1 Appleton Plugs & Receptacles, PRE Series, ATX 125A PLUG 3P+E 440V-460V

MFG Item Number
PRE412PR1

PRE412PR1 Appleton Plugs & Receptacles, PRE Series, ATX 125A PLUG 3P+E 440V-460V

MFG Item Number
PRE412PR1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PRE Series
Item #
PRE412PR1
ATX 125A PLUG 3P+E 440V-460V

PRE Series Information

PRE Series Plugs and Sockets use a pin and sleeve design to deliver safe power to stationary and portable equipment such as lighting systems, conveyors, heating and air conditioning equipment, compressors, pumps or motor generators. Suitable for use in damp, wet or corrosive environments, PRE plugs and sockets are keyed and color coded per IEC directives. The sockets are available in wall‑mount, flush‑mount and mobile versions.

Specifications

Specifications
Manufacturer Part Number PRE412PR1
Manufacturer Appleton
Product Series PRE
Family Series Appleton Plugs & Receptacles, PRE Series
Description ATX 125A PLUG 3P+E 440V-460V
Connection Type Plug
Current Rating 125 A
Voltage 460 V
Frequency 60 Hz
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 1 AWG
Material Non-Metallic
Operating Temperature -22-131 °F
Protection Rating IP66
Color Code Red
Approvals CE, EX
Net Weight 0.04 lbs
Gross Weight 0.04 lbs