PRE516RR
Appleton Plugs & Receptacles, PRE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRE516RR Appleton Plugs & Receptacles, PRE Series, ATX 16A SKT 3P+N+E(2) 380-415V

MFG Item Number
PRE516RR

PRE516RR Appleton Plugs & Receptacles, PRE Series, ATX 16A SKT 3P+N+E(2) 380-415V

MFG Item Number
PRE516RR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PRE Series
Item #
PRE516RR
ATX 16A SKT 3P+N+E(2) 380-415V

PRE Series Information

PRE Series Plugs and Sockets use a pin and sleeve design to deliver safe power to stationary and portable equipment such as lighting systems, conveyors, heating and air conditioning equipment, compressors, pumps or motor generators. Suitable for use in damp, wet or corrosive environments, PRE plugs and sockets are keyed and color coded per IEC directives. The sockets are available in wall‑mount, flush‑mount and mobile versions.

Specifications

Specifications
Manufacturer Part Number PRE516RR
Manufacturer Appleton
Product Series PRE
Family Series Appleton Plugs & Receptacles, PRE Series
Description ATX 16A SKT 3P+N+E(2) 380-415V
Connection Type Receptacle
Current Rating 16 A
Voltage 415 V
Frequency 50-60 Hz
Number of Poles 5
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 12 AWG
Material Non-Metallic
Operating Temperature -22-131 °F
Protection Rating IP66
Color Code Red
Approvals CE, EX
Net Weight 3.5 lbs
Gross Weight 3.5 lbs