PREL59SA
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PREL59SA Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series, 1-1/2 Al 90 Fem-Fem Elbow

MFG Item Number
PREL59SA

PREL59SA Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series, 1-1/2 Al 90 Fem-Fem Elbow

MFG Item Number
PREL59SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, REDH2OT Malleable Elbows Series
Item #
PREL59SA
1-1/2 Al 90 Fem-Fem Elbow

REDH2OT Malleable Elbows Series Information

  • Various Configurations in 10 Trade Sizes from 1/2" through 4"
  • NEC/CEC Compliant For Class I, II, and III
  • Sealing Sleeves on All Conduit Openings
  • 2 Mil Red Urethane Interior Coating
  • 40 Mil Gray PVC Exterior Coating

Plasti‑Bond REDH2OT EL style malleable elbows are used in a conduit run to change direction 90° or to terminate at a fitting or box. They are available with male threads only, female threads only, or male and female threads.

Specifications

Specifications
Manufacturer Part Number PREL59SA
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT Malleable Elbows
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Malleable Elbows Series
Description 1-1/2 Al 90 Fem-Fem Elbow
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1-1/2 "
Material Aluminum
Composition Metallic
Protection Rating Explosion Proof, Dust-Ignition Proof
Hazardous Location Yes
Approvals cULus, NEC/CEC
Net Weight 0 lbs
Gross Weight 0 lbs