PRELB-AL-2-1/2X90
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRELB-AL-2-1/2X90

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series

PRELB-AL-2-1/2X90

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
2-1/2X90 Al Standard Elbow
MFG Item Number
PRELB-AL-2-1/2X90
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, REDH2OT Series
Item #
PRELB-AL-2-1/2X90
2-1/2X90 Al Standard Elbow

REDH2OT Series Information


Specifications

Specifications
Manufacturer Part Number PRELB-AL-2-1/2X90
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Description 2-1/2X90 Al Standard Elbow
Trade Size 2-1/2 "
Inside Bend Radius 10.5 "
Material Aluminum
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Special Properties Acid Resistant, Oil Resistant
Hazardous Location No
Composition Metallic
Angle 90 °
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs